Shop GLAS-COL
See all product information
Create Account
Air Flow Monitor
- Mfr # 200B AF1
- Zoro # G611327425
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Includes
Flow Sensor
Material
ABS Plastic
Overall Length
5 in
Product Type
Airflow Monitor
Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200B AF1
- Zoro #
- G611327425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Airflow Monitor
- Includes
- Flow Sensor
- Material
- ABS Plastic
- Product Type
- Airflow Monitor
- Voltage
- 120/240V AC
- Shell Material
- ABS Plastic
Description
Airflow Monitor, Overall Width 4 1/2 in, Overall Length 5 in, Voltage 120/240V AC, ABS Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.