Flat Suction Cup
- Mfr # 10.01.01.15150
- Zoro # G611471524
product price:Â
$
45.19
/ea
Sold in multiples of 10 for
$451.90
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Port Size
1/4 in
Pad Height
23 mm
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.15150
- Zoro #
- G611471524
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Stroke
- 6.5 mm
- Maximum Vacuum Pressure
- -0.6 bar
- Hardness
- 55 Shore A
- Durometer
- 55 A
- Port Type
- NPT
- Standards
- FDA Approved
- Number of Folds
- 0
- Series
- SUF
- Item
- Vacuum Pad Assembly
- Weight
- 71.1 g
- Pad Color
- Clear
Dimensions
- Port Size
- 1/4 in
- Pad Height
- 23 mm
- Outside Diameter
- 80 mm
- Overall Height
- 39 mm
- Pad Diameter
- 87.1 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 39 mm, Pad Color Clear, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 23 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 6.5 mm, Weight 71.1 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.