Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG

  • Mfr # 0523-V4-G588NDX
  • Zoro # G4074113
product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Voltage
115/208-230V AC
Full Load Amps
4.5 A
Inlet Size
1/4 in
Outlet Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0523-V4-G588NDX
Zoro #
G4074113
UPC #
-
Country of Origin
United States
Item
Vacuum Pump
HP
1/4 hp
Voltage
115/208-230V AC
Full Load Amps
4.5 A
Max. Vacuum
26 in Hg
Free Air CFM @ 0 In. Hg
4.2
Free Air CFM @ 20 In. Hg
0.1
RPM
1725
Free Air CFM @ 10 In. Hg
2.8
Power Cord
10 ft cord/switch/plug
Hz
60 Hz
Housing
Cast Iron
Compressor Type
Rotary Vane
Phase
Single
Standards
CSA, CE
Inlet Type
NPT
Duty Cycle
Continuous
Housing Material
Cast Iron
Free Air Flow Rate
4.2 cfm
Fluid Compatibility
Air
Current Rating
4.5 A
Power Source
Corded Electric
Frequency
60 Hz
Maximum Speed
1,725 RPM
Environment
Pond Aeration
Output Power
0.25 hp
Outlet Type
NPT
Bearing Type
Permanently Lubricated Sealed Bearings
Maximum Vacuum
26 in Hg
Maximum Continuous Pressure
10 psi
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Width
8.03 in
Overall Length
17.22 in
Overall Height
10.47 in
Wire Rope Length
17.22 in
Length
17.22 in

Description

Vacuum Pump, Output Power 0.25 hp, Phase Single, Voltage 115/208-230V AC, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Free Air Flow Rate 4.2 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Ratings & reviews