Shop HUBBELL WIRING DEVICE-KELLEMS

Single Pole Connector, Green, Elastmr

  • Mfr # HBL15NCGN
  • Zoro # G6116826

product price: 
$
24.15
/ea

Key Features

Type
Weather Cover
Series
Series 15
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Material
Thermoplastic Elastomer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL15NCGN
Zoro #
G6116826
UPC #
783585458465
Country of Origin
United States
Item
Lift Cover
Type
Weather Cover
Series
Series 15
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Material
Thermoplastic Elastomer
Fits
UL1691
Conductor Material
Brass
Color
Green
Standards
cUL, UL
Amps AC
150 A
For Use With
UL1691
Resistance Properties
Weather Resistant
Product Type
Lift Cover
NEMA Enclosure Rating
12, 3R, 4X
Compatible with Series
15
Compatible Device Current
150 A
Voltage Rating Description
600V AC/DC
Amperage Rating
150 A
Current / Amperage Rating
150 A
Style
Receptacle
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Shell Material
Thermoplastic Elastomer
Compatible Series
15
Wire Color
Green

Dimensions

Overall Width
1.49 in
Overall Height
2.03 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• 150 Amp Series
• Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.