Thunderbolt 4 Docking Station - Black

  • Mfr # DELL-WD22TB4
  • Zoro # G611787335
product price: 
$
659.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Height
1.10 in
Width
8.10 in
Depth
3.50 in
Ethernet Technology
Gigabit Ethernet
Maximum Data Transfer Rate
5-GB/s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DELL-WD22TB4
Zoro #
G611787335
UPC #
884116420064
Country of Origin
China

Dimensions

Height
1.10 in
Width
8.10 in
Depth
3.50 in

Details

Item
Docking Station
Ethernet Technology
Gigabit Ethernet
Maximum Data Transfer Rate
5-GB/s
DisplayPort
Yes
Thunderbolt Ports Quantity
2
Number of Displays Supported
2
Number of USB 3.2 Gen 1 Type-A Ports
3
Network (RJ-45)
Yes
Number of DisplayPorts
2
USB Type-A
Yes
Screen Mode Supported
5K, 4K
Host Interface
Thunderbolt 4
Maximum Power Supply Wattage
180 W
Number of USB Type-C Ports
3
Supported Resolutions
3840 x 2160, 5120 x 2880
Number of USB Type-A Ports
3
HDMI Version
2
Number of HDMI Ports
1
Number of RJ-45 Ports
1
USB Type-C
Yes
Power Supply Input
DC jack (7.4mm)
Connectivity Technology
Wired
Charging Capability
Yes
DisplayPort Version
1.4
Device Supported
Notebook
USB Type-C Detail
USB-C Multifunction DisplayPort
Power Source Type
Power Adapter
HDMI
Yes
Kensington Security Slot
Yes
Operating System Supported
Ubuntu 20.04
Thunderbolt
Yes
Interfaces
Thunderbolt 4
Operating System
Windows 11, Ubuntu 20.04, Windows 10
Color
Black
Compatible Devices
Notebook

Ratings & reviews