Shop VERBATIM
See all product information
Create Account
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Teal - USB Type C - 1600 dpi -
- Mfr # 70247
- Zoro # G223364887
product price:Â
$
24.89
/ea
Key Features
Includes
USB-C Reciever, Battery
OS Compatibility
Windows Vista, Mac OS X 10.4 Tiger, Windows XP, Linux 2.6, Windows 7
Compatible With
Computer
Operating Frequency
2.40 GHz
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70247
- Zoro #
- G223364887
- UPC #
- 23942702474
- Country of Origin
- China
- Item
- Mouse
- Includes
- USB-C Reciever, Battery
- OS Compatibility
- Windows Vista, Mac OS X 10.4 Tiger, Windows XP, Linux 2.6, Windows 7
- Compatible With
- Computer
- Operating Frequency
- 2.40 GHz
- Standards
- UL Listed
- Number of Buttons
- 6
- Number of Batteries
- 1
- Laser/Optical
- Optical
- Color
- Teal
- Wireless Technology
- Radio Frequency
- Movement Resolution
- 1600 dpi
- USB Specification
- USB Type C
- Receiver Interface
- USB
- Corded/Wireless
- Wireless
Description
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Teal - USB Type C - 1600 dpi - 6 Button(s)
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.