Shop J.W. WINCO
See all product information
Create Account
Star Hand Knobs
- Mfr # 5334-40-5/16X18-20
- Zoro # G611800560
product price:Â
$
22.99
/ea
Key Features
Thread Size
5/16"-18
Standards
AISI, RoHS
Overall Height
1.73 in
Handle Type
Star
Thread Length
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5334-40-5/16X18-20
- Zoro #
- G611800560
- UPC #
- 664423609228
- Country of Origin
- Germany
Dimensions
- Thread Size
- 5/16"-18
- Overall Height
- 1.73 in
- Thread Length
- 0.79 in
- Base Height
- 0.47 in
- Base Diameter
- 0.55 in
- Handle Diameter
- 1.57 in
Details
- Item
- Hand Knobs; Star Knobs
- Standards
- AISI, RoHS
- Handle Type
- Star
- Measurement System
- Inch
- Handle Material
- Stainless Steel
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Thread Material
- Stainless Steel
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov