Shop J.W. WINCO
See all product information
Create Account
Plastic Hand Knob with SS Stud
- Mfr # 6336.12-40-M8-50-32
- Zoro # G500486172
product price:Â
$
7.59
/ea
Key Features
Diameter
1.57 in
Length
1.97 in
Thread Size
M8
Thrust Pad Dia.
1.26 in
Stud Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.12-40-M8-50-32
- Zoro #
- G500486172
- UPC #
- 664423514850
- Country of Origin
- Germany
- Item
- Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad
- Stud Material
- Stainless Steel
- Measurement System
- Metric
- Handle Type
- Star
- Includes
- Swivel Thrust Pad
- Standards
- AISI, DIN 6336, RoHS
- Handle Material
- Technopolymer
- Color
- Black
- Seal Temperature - Maximum
- 176 Degrees F
- Thread Material
- Stainless Steel
- Features
- Corrosion-Free Applications
- Wire Color
- Black
Dimensions
- Diameter
- 1.57 in
- Length
- 1.97 in
- Thread Size
- M8
- Thrust Pad Dia.
- 1.26 in
- Thread Length
- 50 mm
- Overall Height
- 75 mm
- Handle Diameter
- 40 mm
- Base Height
- 13 mm
- Fits Chest Size
- Corrosion-Free Applications
- Base Diameter
- 18 mm
Description
Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M8, Overall Height 75 mm, Tap Type Not Applicable, Includes Swivel Thrust Pad, Standards AISI, DIN 6336, RoHS, Color Black, Features Corrosion-Free Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.