Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Eight-Lobed Knobs
- Mfr # 6303010
- Zoro # G611892824
product price:Â
$
1.59
/ea
Sold in multiples of 5 for
$7.95
Key Features
Color
Black
Thread Size
M5
Overall Height
17 mm
Standards
RoHS
Base Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303010
- Zoro #
- G611892824
- UPC #
- 664423196353
- Country of Origin
- Italy
- Color
- Black
- Standards
- RoHS
- Item
- Hand Knobs; Eight-Lobed Knobs
- Features
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Measurement System
- Metric
- Handle Material
- Plastic
- Handle Type
- 8 Point
- Tap Type
- Blind Hole
- Thread Material
- Brass
- Seal Temperature - Maximum
- 230 Degrees F
Description
Hand Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.