Shop S & W MANUFACTURING

Knurled Non Lck Knob, 303SS, Ns P, 10-32"

  • Mfr # SKNL-0
  • Zoro # G0035721

product price: 
$
7.89
/ea
Sold in multiples of 5 for $39.45

Key Features

Diameter
3/8"
Material
303 Stainless Steel
Style
Knurled
Thread Size
10-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SKNL-0
Zoro #
G0035721
UPC #
-
Country of Origin
United States
Material
303 Stainless Steel
Style
Knurled
Item
Knurled Non Lck Knob,303SS,Ns P,10-32"

Description

Knurled Non Lck Knob,303SS,Ns P,10-32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.