Shop J.W. WINCO
See all product information
Create Account
319SS , Star Hand Knobs
- Mfr # 6336-A4-63-M12-E-PL
- Zoro # G611892923
product price:Â
$
82.19
/ea
Key Features
Thread Size
M12
Standards
AISI, RoHS
Overall Height
40 mm
Thread Length
22 mm
Base Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336-A4-63-M12-E-PL
- Zoro #
- G611892923
- UPC #
- 664423608979
- Country of Origin
- China
- Item
- 316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
- Standards
- AISI, RoHS
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Tap Type
- Blind Hole
- Features
- Handle Type
- Star
- Measurement System
- Metric
Dimensions
- Thread Size
- M12
- Overall Height
- 40 mm
- Thread Length
- 22 mm
- Base Diameter
- 20 mm
- Base Height
- 19 mm
- Handle Diameter
- 63 mm
- Fits Chest Size
Description
Stainless Steel Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.