Shop SURE-SEAL
See all product information
Create Account
SS-2 BOOT
- Mfr # 317-1398-000
- Zoro # G612311393
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Compatible Shell Size
2
Compatible with Brand
Sure-Seal
Compatible with Series
Sure-Seal
Product Type
Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317-1398-000
- Zoro #
- G612311393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Shell Size
- 2
Details
- Compatible with Brand
- Sure-Seal
- Item
- Boot
- Compatible with Series
- Sure-Seal
- Product Type
- Boot
Description
SS-2 BOOT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.