Pneumatically Actuated Butterfly Valve
- Mfr # DA531S-6-C2
- Zoro # G612478126
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Connection Type
Lug
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Lug Diameter
- 6 in
- Nominal Valve Size
- 6 in
Description
Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.