Shop PATLITE

Tower Light Assemblies

  • Mfr # LR4-3M2WJBW-RYG
  • Zoro # G612481331

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Overall Diameter
40 mm
Housing Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR4-3M2WJBW-RYG
Zoro #
G612481331
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
40 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100 to 240V AC
Housing Material
Polycarbonate
Flashes per Minute
60
Sound Volume - Maximum
85 dB
Sound Style
Buzzer
Includes Sounder Tier
Sounder Tier Included
Connection Type
Wire Leads
Sound Operating Mode
Steady, Intermittent
Light Source
LED
For Location
Indoor
Control Protocol
Direct Wire
Operating Current
Max. 0.385 A, Typ. 0.16 A
Light Tier Color
Amber, Green, Red
Wattage
1.3 W
IP Rating
IP65
Operating Temperature - Minimum
-20 Degrees C
NEMA Rating
NEMA 13, NEMA 4X
Operating Temperature - Maximum
50 Degrees C
Housing Color
Off White
Water Resistance
Water Resistant
Light Operating Mode
Flashing, Steady
Number of Light Tiers
3
Operating Voltage
100 to 240V AC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.