Shop PATLITE
See all product information
Create Account
Wall Mount Signal Tower, 100 to 240V AC, 80 3/16 mm Dia., 188 1/8 mm Height
- Mfr # WME-3M2D-RYG
- Zoro # G012471277
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100V AC to 240V AC
Overall Diameter
80 3/16 mm
Housing Material
Polycarbonate Resin
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WME-3M2D-RYG
- Zoro #
- G012471277
- UPC #
- -
- Country of Origin
- Japan
- Item
- Wall Mount Signal Tower
- Standards
- UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
- Voltage
- 100V AC to 240V AC
- Housing Material
- Polycarbonate Resin
- Includes
- Mounting Bracket
- Lens Material
- Polycarbonate
- Control Protocol
- Direct Wire
- Includes Sounder Tier
- No Sounder Tier
- Light Operating Mode
- Steady
- Light Source
- LED
- Operating Current
- Max. 0.081 A, Typ. 0.063 A
- Connection Type
- Wire Leads
- For Location
- Indoor
- Light Tier Color
- Amber, Green, Red
- Operating Temperature - Maximum
- 55 Degrees C
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Light Tiers
- 3
- Housing Color
- Off White
- Light Intensity
- 2,000 mcd, 3,100 mcd, 5,200 mcd
- Wattage
- 3.2 W
- Operating Temperature - Minimum
- -10 Degrees C
- IP Rating
- IP54
- Operating Voltage
- 100 to 240V AC
Dimensions
- Overall Diameter
- 80 3/16 mm
- Overall Height
- 188 1/8 mm
Description
Overall Height 188 1/8 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Polycarbonate Resin, Lens Material Polycarbonate, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Includes Mounting Bracket, Wall Mount Signal Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.