Shop PATLITE
See all product information
Create Account
Tower Light Assemblies
- Mfr # LR6-3M2WJNW-RYG
- Zoro # G612481362
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
Voltage
100V AC to 240V AC
Overall Diameter
60 mm
Operating Temperature - Minimum
-20 Degrees C
Control Protocol
Direct Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR6-3M2WJNW-RYG
- Zoro #
- G612481362
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Diameter
- 60 mm
Details
- Item
- Tower Light Assembly
- Standards
- UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471)
- Voltage
- 100V AC to 240V AC
- Operating Temperature - Minimum
- -20 Degrees C
- Control Protocol
- Direct Wire
- Operating Temperature - Maximum
- 50 Degrees C
- NEMA Rating
- NEMA 13, NEMA 4X
- Includes Sounder Tier
- No Sounder Tier
- Water Resistance
- Water Resistant
- Housing Color
- Off White
- Operating Current
- Max. 0.135 A, Typ. 0.12A
- For Location
- Indoor
- Light Intensity
- 2,000 mcd
- Connection Type
- Wire Leads
- Wattage
- 1.3 W
- IP Rating
- IP65
- Number of Light Tiers
- 3
- Light Source
- LED
- Light Tier Color
- Amber, Green, Red
- Operating Voltage
- 100 to 240V AC
Description
NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class AKC (KN 61000-6-4, KN 61000-6-2)Low Voltage Directive(IEC/EN60947-5-1,EN62471), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.