This item is Discontinued.

Adesso 2 MP Indoor HD Network Camera CYBERVIEW2000

This item is Discontinued.

Adesso

2 MP Indoor HD Network Camera (Discontinued)

Mfr # CYBERVIEW2000
Zoro # G612489801
UPC # 744390953460
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CYBERVIEW2000
Zoro #
G612489801
UPC #
744390953460
Country of Origin
China

Dimensions

Height
4.4 in
Width
3.3 in
Diameter
3.3 in
Maximum Focal Length
4 mm
Max. Focal Length
4 mm

Details

Item
Network Camera
Color
White
Lens Type
Fixed
Maximum Operating Temperature
113°F (45°C)
Mount Type
Ceiling Mount, Wall Mount
Video Formats
H.264, MJPEG
Lens Mount Type
M12-mount
Remote Management
Yes
Color Supported
Color
Storage Type
Memory Card
Maximum Frame Rate
15 fps
Input Voltage
5V DC
HD Recording
Yes
Recording Formats
Full HD
Virtual Assistant Supported
Google Home, Alexa
Maximum Video Resolution
1920 x 1080
Power Source Type
DC, Battery, USB
Indoor/Outdoor
Indoor
Field of View
63° (H); 50° (V); 89° (D)
Maximum Operating Humidity
0.8
Minimum Operating Temperature
14°F (-10°C)
Night Vision Distance
22.97 ft
Environmentally Friendly
Yes
Night Vision
Yes
Features
SD Card Local Storage, Built-in Speaker, Built-in Microphone, Audio Compression, Alarm Detection, Human Detection, Motion Detection
Effective Camera Resolution
2 MP
Image Sensor Type
CMOS
Night Vision Type
Infrared
Lens Included
Yes
Connectivity Technology
Wireless
Maximum Aperture
f/2.0
Max. Aperture
f/2.0
Mounting
Ceiling Mount, Wall Mount
Max. Frame Rate
15 fps
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range (F)
14°F to 113°F
Max. Video Resolution
1920 x 1080

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.