Devalving Tool
- Mfr # 28190
- Zoro # G6125953
product price:Â
$
1,338.75
/ea
Free Shipping & Returns
Key Features
For Use With
3/4 in Male Threaded Calibration Gas Cylinders (Not to be used with Oxygen Bottles), Mapp, Propane
Includes
activated carbon filter, 40 certification tags, anti-static wire, safety goggles and pliers
Gas Type
Propane, Mapp
For Thread Gender
Male
Compatible Product Type
3/4 in Male Threaded Calibration Gas Cylinders, Mapp, Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28190
- Zoro #
- G6125953
- UPC #
- 697841011441
- Country of Origin
- United States
- Item
- Devalving Tool
- For Use With
- 3/4 in Male Threaded Calibration Gas Cylinders (Not to be used with Oxygen Bottles), Mapp, Propane
- Includes
- activated carbon filter, 40 certification tags, anti-static wire, safety goggles and pliers
- Gas Type
- Propane, Mapp
- For Thread Gender
- Male
- Compatible Product Type
- 3/4 in Male Threaded Calibration Gas Cylinders, Mapp, Propane
Description
Devalving Tool, For Thread Gender Male, For Use With 3/4 in Male Threaded Calibration Gas Cylinders (Not to be used with Oxygen Bottles), Mapp, Propane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.