Shop CALGAZ
See all product information
Create Account
Calibration Gas Equipment, Brass, 2 lpm
- Mfr # CD2RCF-200-CDG0
- Zoro # G023559278
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gas Regulator
CGA Number
600 Valve
Includes
None
Compatible Manufacturer Part Number
CD2RCF-200-CDG0
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD2RCF-200-CDG0
- Zoro #
- G023559278
- UPC #
- -
- Country of Origin
- United States
- Item
- Fixed-Flow Regulator @ 2 LPM w/CGA 600 Connection
- Product Type
- Gas Regulator
- CGA Number
- 600 Valve
- Includes
- None
- Compatible Manufacturer Part Number
- CD2RCF-200-CDG0
- Body Material
- Brass
- Flow Rate - Maximum
- 2 lpm
- For Gas Type
Description
Fixed-Flow Regulator @ 2 LPM w/CGA 600 Connection, Product Type Gas Regulator, CGA Number 600 Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.