General Purpose Floodlight, LED, 70W, 6000K

  • Mfr # 4421
  • Zoro # G6129910
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Black
IP Rating
IP67
Mounting
Swivel bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4421
Zoro #
G6129910
UPC #
793523044216
Country of Origin
Taiwan, Province of China

Dimensions

Fixture Length
6 7/64 in
Depth
3 5/16 in
Height
4 13/16 in
Fixture Width
3 5/16 in
Fixture Height
4 13/16 in
Width
6 7/64 in
Length
6 1/8 in
Overall Length
6 1/8 in
Manufacturers Warranty Length
10 yr
Overall Width
6 1/8 in
Overall Height
4 7/8 in
Wire Rope Length
6 1/8 in

Details

Item
Floodlight
Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Black
IP Rating
IP67
Mounting
Swivel bracket
Min. Starting Temp.
-40 Degrees F
Housing Finish
Black
Suggested Lamp Item No.
4421
Lamp Included / Lamp Not Included
Lamp Included
Sensor Type - Fixtures
No Sensor Included
Number of Sensors
0
Fixture Housing Material
Die-Cast Aluminum
Fixture Housing Color
Black
Lamp Type
Led
Voltage
9V to 32V
Color Temperature
6000K
Max. Fixture Wattage
70.0
Fixture Rated Life
50,000 hr
Number of Heads
1
Light Distribution
Wide Flood
Fixture Wattage
70 W
Mounting Type - Floodlights
Yoke
Fixture Voltage
9V to 32V
Warranty
10 Years
Fixture Housing Finish
Powder Coated
Fixture Lens Material
Polycarbonate
Viewing Angle
35 Degrees
Description/Special Features
Shock Proof and Quick Adjusting Mounting Cradle
Lumens
6,000 lm
Series
GXL
IP Rating - Fixtures
67
Item - Floodlights
General Purpose Floodlight
Fixture Mounting Location
Universal
Fixture Sensor Type
No Sensor Included
Special Features
Shock Proof and Quick Adjusting Mounting Cradle
Includes Lamp
Lamp Included
Light Output
6,000 lm

Description

Floodlight, Lumens 6,000 lm, Fixture Wattage 70 W, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Universal, Color Temperature 6000K, Height 4 13/16 in, Width 6 7/64 in, Depth 3 5/16 in, Includes Lamp Lamp Included, Suggested Lamp Item No. 4421, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating IP67, Special Features Shock Proof and Quick Adjusting Mounting Cradle, Warranty 10 Years

Ratings & reviews