320 Ball Teaching Cart

  • Mfr # KZ3320-TCART

  • Zoro # G613322114


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Heavy Duty Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ3320-TCART
Zoro #
G613322114
UPC #
754806380780
Country of Origin
China

Details

Color
Gray
Material
Heavy Duty Wire

Description

The ONIX 320 Pickleball Teaching Cart is great for teaching professionals at camps, clinics, and private lessons. The ONIX teaching pickleball cart is a heavy-duty coated wire basket with heavy-duty ball-bearing swivel wheels. The cart is designed to fit through gates and doorways typically found at pickleball courts for convenient, everyday use. The cart is perfect for storing and keeping large quantities of pickleballs secure when not in use or for easily and quickly grabbing balls between drills. The cart comes equipped with four wheels. Two of the wheels feature locking brakes so the cart doesn't roll away. Easily roll the cart into place using the handle. The teaching cart has a shelf that also adds to its stability. Some assembly required, tools included.


  • •CONVENIENT STORAGE – Pickleball teaching cart can store up to 320 pickleballs for convenient storage and an easy grab for quick reps and practice drills
  • •HEAVY DUTY & CONVENIENT – Pickleball teaching cart is made with a heavy-duty coated wire basketball with heavy-duty ball-bearing swivel wheels
  • •SWIVEL WHEELS – Teaching cart comes equipped with four swivel wheels, two of the wheels feature brakes to lock in place when needed to stay in one spot
  • •EXTRA STORAGE – Additional storage under the main basket to increase basket stability and make for even more storage of balls and other supplies for training drills and practices
  • •MULTI-PURPOSE USE – Teaching cart can be used for any type of training ball or storage such as pickleball balls, tennis balls, baseball/softballs, or any type of sporting equipment that needs to be kept safe and secure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.