Shop BENEDICT GMBH
See all product information
Create Account
Ammeter selector switch
- Mfr # M10H E M32+270+503+G2
- Zoro # G613328208
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
HP @ 1 Phase - 115V
0.5 hp
Switch Type
Maintained
Voltage Rating
600V
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10H E M32+270+503+G2
- Zoro #
- G613328208
- UPC #
- 9005738275837
- Country of Origin
- Austria
- Item
- Ammeter Cam Switch
- HP @ 1 Phase - 115V
- 0.5 hp
- Switch Type
- Maintained
- Voltage Rating
- 600V
- HP @ 3 Phase - 240V
- 3 hp
- HP @ 3 Phase - 480V
- 5 hp
- HP @ 1 Phase - 230V
- 1.5 hp
- HP @ 3 Phase - 600V
- 7.5 hp
- Standards
- CB/CCA, CCC, CE, EAC, UL
- Resistive Amps
- 20 A
- Phase
- Three
- Inductive Amps
- 16 A
- Number of Poles
- 3
- NEMA Enclosure Rating
- Not Rated
Description
Ammeter Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.2 in, Diameter Not Applicable, HP @ 1 Phase - 115V 0.5 hp, HP @ 3 Phase - 480V 5 hp, Inductive Amps 16 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 1.5 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 600V 7.5 hp, Resistive Amps 20 A, NEMA Enclosure Rating Not Rated, Number of Poles 3, Height 1.89 in, Width 1.89 in