Lubricant, 12 oz, Aerosol Spray Can, Petroleum Distillates Base, Not specified, 12 PK
- Mfr # 497720
- Zoro # G614542634
product price:
$
95.39
/pk of 12, $7.95/ea
Key Features
Container Type
Aerosol Spray Can
Container Capacity
12 oz
Color
Not specified
Primary Additives
Rust and Corrosion Inhibitors
Base Lubricant
Petroleum Distillates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 497720
- Zoro #
- G614542634
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 12 oz
- Color
- Not specified
- Primary Additives
- Rust and Corrosion Inhibitors
- Base Lubricant
- Petroleum Distillates
- Application
- General Industrial Lubrication, Maintenance
- Net Weight
- 12 oz
- Post-Application Film
- Wet
Description
- •Zenex ZenaLube FG Multipurpose Foaming FG Lubricant net 12 oz. Case 12 cans.
- •Loosens threads and bolts which have been locked by rust and erosion.
- •Non-Chlorinated
- •Prevents Sticking
- •Long Lasting
- •This product protects against the damaging effects of moisture and decay.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.