Reman Climate Ctrl
- Mfr # 599-009
- Zoro # G614693169
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Includes
1 HVAC Control Module
Programming Required
Yes
Terminal Quantity
36
Connector Gender
Female
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-009
- Zoro #
- G614693169
- UPC #
- -
- Country of Origin
- Unknown
Details
- Includes
- 1 HVAC Control Module
- Programming Required
- Yes
- Terminal Quantity
- 36
- Connector Gender
- Female
- Terminal Gender
- Male
- Automatic Temperature Control
- Yes
- Terminal Type
- Pin
- Pin Count
- 36
- Housing Color
- Black
- Connector Quantity
- 2
- Mounting Type
- Bolt On
- Item
- 1 HVAC Control Module
- Remanufactured
- Yes
Description
Easy installation - this climate control module is pre-configured with the correct software for the exact vehicle, requiring no programming for plug-and-play operation; this remanufactured unit is tested at an advanced facility in Pennsylvania to ensure stringent quality control;Restores functionality - unit restores primary operations of original equipment and all buttons are replaced for factory appearance;Seamless fit - unit is identical in appearance to the factory module, retaining original look and feel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.