02-03 Subaru Wrx 02-03 Subaru Impreza Wrx Prjctr H.L., LHP-WRX02JM-TM
- Mfr # LHP-WRX02JM-TM
- Zoro # G7832493
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Bulb Included
Yes
Connector Type
H1
Lens Color
Clear
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHP-WRX02JM-TM
- Zoro #
- G7832493
- UPC #
- 841808126765
- Country of Origin
- China
Details
- Item
- Projector Headlight
- Finish
- Matte
- Bulb Included
- Yes
- Connector Type
- H1
- Lens Color
- Clear
- Housing Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.