Shop FRIGIDAIRE

Portable Air Conditioner

  • Mfr # GHPC142AA1
  • Zoro # G615677861

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Supply Air Flow
147 cfm, 189 cfm, 235 cfm
Amps
13.4 A
Power Source - TS Only
Plug-In
Depth
18 1/8 in
Power Cord Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GHPC142AA1
Zoro #
G615677861
UPC #
012505285714
Country of Origin
China
Item
Portable Air Conditioner
Supply Air Flow
147 cfm, 189 cfm, 235 cfm
Amps
13.4 A
Power Source - TS Only
Plug-In
Standards
ETL Approved
Remote Control Functions
No Remote Control
Duty Rating
Light Duty
Cooling Capacity - Maximum
14,000 BtuH
Coverage Area - Maximum
450 sq ft
Coverage Area - Minimum
350 sq ft
NEMA Plug Configuration - HVAC
5-15P
Refrigerant Type
R-32
Voltage
115V AC
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
Number of Speeds
Variable
Control Type
Electronic
Watts
1,238 W
Mobility
Wheels
For Location
Indoor
Operation Mode - HVAC
Cooling Only
Sound Level
43 dBA, 49 dBA, 51 dBA, 52 dBA
Cooling Capacity
10,500 BtuH
System Cooling Method
Air-Cooled Single-Hose
Power Source
Plug-In
Power Source - old
Plug-In

Dimensions

Depth
18 1/8 in
Power Cord Length
6 ft
Width
16 5/16 in
Height
31 5/16 in

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,500 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 13.4 A Amps, 1,238 W Watts, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.