12,000 BTU Portable Air Conditioner Cools with Remote and Dehumidifier in White Sleep Mode, Timer
- Mfr # ZROL-A018A-08CD
- Zoro # G924174495
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Includes
Without Heater
Watts
1,100 W
Width
13.78 in
Number of Cooling Speeds
4
BtuH Cooling
12,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZROL-A018A-08CD
- Zoro #
- G924174495
- UPC #
- 443009453871
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Depth
- 15.75 in
- Height
- 28.54 in
Details
- Includes
- Without Heater
- Watts
- 1,100 W
- Number of Cooling Speeds
- 4
- BtuH Cooling
- 12,000 BTU
- Sound Level dBA
- 46 dBA
- Number of Speeds
- 3 Speeds
- Coverage Area
- 900 Sq. Ft
- Voltage
- 115 V
- Item
- Portable Air Conditioners
Description
Large open spaces often suffer from stagnant hot spots and lingering moisture that standard units can't reach. This Portable Air Conditioner is specifically engineered to circulate air across 900 sq. ft., utilizing a horizontal SWING function and 3 adjustable fan speeds to ensure every corner stays cool. Its powerful 4-in-1 system includes a high-capacity dehumidifier that removes 71 pints of moisture daily, effectively eliminating the "sticky" feeling of humid air and transforming stuffy rooms into crisp, breathable environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.