Shop COOLERMAST

Cooler Master MasterBox TD500 Mesh V2

  • Mfr # TD500V2-KGNN-S00

  • Zoro # G615680830


product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Max. GPU Length
16.14 in
Max. CPU Cooler Height
6.50 in
Front Audio In
Yes
Height
18.8 in
Number of Internal 2.5" Bays
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD500V2-KGNN-S00
Zoro #
G615680830
UPC #
884102107689
Country of Origin
Switzerland

Dimensions

Max. GPU Length
16.14 in
Max. CPU Cooler Height
6.50 in
Height
18.8 in
Depth
16.9 in
Installed Fan Size
4.72 in
Max. PSU Length
7.87 in
Width
8.3 in

Details

Front Audio In
Yes
Number of Internal 2.5" Bays
3
Window Panel
Yes
Front Audio Out
Yes
Number of Internal 3.5" Bays
2
Number of Audio In Ports
1
Number of Fans Installed
3
Number of Audio Out Ports
1
Cooler Type
Fan Cooler
Window Panel Location
Left Side
Number of USB Ports
3
Motherboard Supported
Mini ITX, Micro ATX, SSI CEB, EATX, ATX
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.2 Gen 1
Number of Expansion Slots
7
Customizable Case Lighting
Yes
Front USB
Yes
Item
Gaming Computer Case
Color
Black
Material
Steel, Mesh, Tempered Glass, Plastic
Number of Fans Supported
7

Ratings & reviews