Shop AXIOM
See all product information
Create Account
EP400 3.84 TB Solid State Drive - 2.5" Internal - SATA (SATA/600)
- Mfr # SSDEP40DG3T8-AX
- Zoro # G110873515
product price:Â
$
5,033.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
3.84 TB
Max. Read Transfer Rate
540 MB/s
Endurance (TBW)
21024 TB
Random 4KB Write
29000IOPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEP40DG3T8-AX
- Zoro #
- G110873515
- UPC #
- 840177861673
- Country of Origin
- China
- Item
- Solid State Drive
- Interface
- SATA/600
- Recording Capacity
- 3.84 TB
- Max. Read Transfer Rate
- 540 MB/s
- Endurance (TBW)
- 21024 TB
- Random 4KB Write
- 29000IOPS
- Hot Swappable
- Yes
- Device Supported
- Storage System
- Random 4KB Read
- 97000IOPS
- Encryption Standard
- 256-bit AES
- Max. Write Transfer Rate
- 520 MB/s
- Drive Interface
- SATA
- Drive Type
- Internal
- Wireless LAN
- No
- Endurance (DWPD)
- 3
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Storage Capacity
- 3.84 TB
- Maximum Read Transfer Rate
- 540-MB/s
- Maximum Write Transfer Rate
- 520-MB/s
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.