Shop WITT INDUSTRIES
See all product information
Create Account
Square, Lockable Secure Document Container, Charcoal
- Mfr # 28MSR-CB
- Zoro # G615750878
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
28 gal
Container Shape
Square
Color
Charcoal
Height
28
Overall Width
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28MSR-CB
- Zoro #
- G615750878
- UPC #
- 96639280319
- Country of Origin
- United States
Dimensions
- Height
- 28
- Overall Width
- 15
Details
- Container Capacity
- 28 gal
- Container Shape
- Square
- Color
- Charcoal
- Material
- Metal
- Includes
- Lock and keys
Description
Confidential waste containers allows you to store documents securely until disposal. Units comes with lock and keys.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.