Shop WITT INDUSTRIES
See all product information
Create Account
24 Gallon Spun Aluminum Receptacle
- Mfr # AL18-CLR
- Zoro # G815732421
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
24 gal
Container Shape
Round
Color
Brushed Aluminum
Height
30.5
Overall Width
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL18-CLR
- Zoro #
- G815732421
- UPC #
- 96639101201
- Country of Origin
- China
- Container Capacity
- 24 gal
- Container Shape
- Round
- Color
- Brushed Aluminum
- Lid Opening Mechanism
- Open top
- Material
- Spun Aluminum
Dimensions
- Height
- 30.5
- Overall Width
- 15
Description
Aluminum receptacle with satin clear coat finish. Two-piece design creates an overlap area and eliminates the visibility of plastic bags. Open top allows for touchless disposal. The upscale designs makes it perfect for hotel lobbies, airports, convention centers, suites in entertainment complexes, offices anywhere you want to achieve a high-end look.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.