Shop CRAFTSMAN
See all product information
Create Account
2ToolKit, (2)1.5Ah
- Mfr # CMCK2530C2
- Zoro # G615754791
product price:Â
$
239.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V DC
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Power Source
Cordless
Impact Driver - Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCK2530C2
- Zoro #
- G615754791
- UPC #
- 885911977531
- Country of Origin
- China
- Voltage
- 20 V DC
- Battery Capacity
- (2) 1.5 Ah
- Number of Tools
- 2
- Item
- CRAFTSMAN V20* BRUSHLESS RP(TM) 2 Tool Combo Kit With Two 1.5 Ah Batteries and Charger
- Power Source
- Cordless
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
- Includes Battery
- Battery Included
- Motor Type
- Brushless
- All Product Types Included
- Drill/Driver, Impact Driver
- Impact Driver - Maximum Torque
- 1,800 in-lb
- Impact Driver - Manufacturing Model Number
- CMCF800, CMCF830
- Number of Chargers Included
- 1
- Battery Platform
- V20*
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Impact Driver - Drive Size
- 1/4 in
Description
Tool Combo Kit w 2 Batteries and Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.