Shop MAKITA
See all product information
Create Account
Cordless Combo Kit
- Mfr # XT617T
- Zoro # G225087630
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
All Product Types Included
Angle Grinder, Battery, Charger, Circular Saw, Hammer Drill/Driver, Impact Driver, Flashlight, Reciprocating Saw
Battery Chemistry
Li-Ion
Tool Series
LXT(R)
Number of Tools
6
Battery Platform
LXT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT617T
- Zoro #
- G225087630
- UPC #
- 197050022424
- Country of Origin
- China
- All Product Types Included
- Angle Grinder, Battery, Charger, Circular Saw, Hammer Drill/Driver, Impact Driver, Flashlight, Reciprocating Saw
- Battery Chemistry
- Li-Ion
- Tool Series
- LXT(R)
- Number of Tools
- 6
- Item
- Cordless Combo Kit
- Battery Platform
- LXT(R)
- Battery Series
- LXT(R)
- Voltage
- 18 V DC
- Power Source
- Cordless
- Number of Batteries Included
- 2
- Motor Type
- Brushless
- Battery Capacity
- 5.0Ah
- Includes Battery
- Battery Included
Description
Cordless Combo Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity 5.0Ah, Number of Batteries Included 2, Battery Series LXT(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.