Shop CHAMPION SPORTS
Create Account
16.5 in. Pro Adult Double Knee Shinguard, Black
Mfr # LG80BK
Zoro # G615775116
original price:Â $127.99 , new price: $118.99 , 7 percent off
new price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG80BK
- Zoro #
- G615775116
- UPC #
- 710858005293
- Country of Origin
- China
Description
Keep your legs safe from wild pitches and foul balls with the Champion Sports Pro Adult Double Knee Baseball Shin Guards.These shin guards provide maximum flexibility and movement with contoured wraparound padding.The full wings padded double knee caps and removable second toe caps offer a customized fit for total protection while crouching behind the plate.At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals.We carry over our products tailored to the team and individual athletic market fitness enthusiast physical education programs and the educational market.We value our users and ensure that our high quality products are always attractively.Features -Double knee -Contoured wraparound shin padding -Removable 2nd toe Specifications - Color: Black - Dimension: 30in x 9in x 8in - Length: 16.5in - Size: Adult - Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov