Tennis Ball Pack of 3, Yellow, 3PK
- Mfr # CSITB3
- Zoro # G207480619
product price:
$
5.25
/pk of 3, $1.75/ea
Sold in multiples of 2 pks for
$10.50
Key Features
Diameter
2-1/2 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSITB3
- Zoro #
- G207480619
- UPC #
- 710858010112
- Country of Origin
- China
- Item
- Tennis Ball
- Color
- Yellow
Dimensions
- Diameter
- 2-1/2 in
Description
Train with this practice tennis ball to improve and develop your game Durable construction can be safely used on all court surfaces Bright color is easy to see and stands out during use Nonpressurized design prevents the ball from going flat over time for lasting use Tennis ball is perfect for running drills, practice sessions and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.