Die Set, Latching Head, For DCE310
- Mfr # DCE31001CU
- Zoro # G615821295
product price:Â
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Style
Latching
Compatible Die Type
U-Die
Includes
#1 AWG Copper U-Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE31001CU
- Zoro #
- G615821295
- UPC #
- 885911796507
- Country of Origin
- Switzerland
Details
- Item
- Die Set
- Head Style
- Latching
- Compatible Die Type
- U-Die
- Includes
- #1 AWG Copper U-Die
Description
Die Set, Product Type Die Set, Compatible Threader Manufacturer Part Number DCE310, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Latching, Compatible Die Type U-Die, Includes #1 AWG Copper U-Die
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.