LET-Z 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68282
- Zoro # G623507044
product price:
$
6.69
/pk of 6, $1.12/ea
Sold in multiples of 2 pks for
$13.38
Key Features
Drill Bit Size
Z
Shank Type
Straight Shank
Finish
Black Oxide
Material
High Speed Steel
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68282
- Zoro #
- G623507044
- UPC #
- 697334682820
- Country of Origin
- China
Dimensions
- Drill Bit Size
- Z
- Flute Length
- 3.875 in
- Overall Length
- 5-1/4 in
Details
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Material
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.