Shop INTERMATIC

Electronic Timer, Beige, Plastic

  • Mfr # EP100C
  • Zoro # G6158415

product price: 
$
178.60
/ea
Free Shipping & Returns

Key Features

Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EP100C
Zoro #
G6158415
UPC #
078275143654
Country of Origin
China
Item
Electronic Timer
Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Outdoor
Voltage
120 to 277V AC
Body Material
Plastic
Contact Form
SPST
Amps
30 A
HP @ 120V
1 hp
HP @ 240V
2 hp
Events Available - Electronic Timer
28
Available Actions - Electronic Timer
On/Off
Backup Time
3 yr
Standards
California Title 20, cCSAus
Number of Poles
1
Enclosure
Plastic
Min. Time Setting
1 min
Max. Time Setting
24 hr
Description/Special Features
Daylight Saving Time Adjustment Enabled Out of The Box
Number of Pulse Events
0
NEMA Rating
3R
Color
Beige
Operating Temp.
-40 Degrees to 155 Degrees F
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Backup Device
Battery
Max. On/Off Cycles
28
Mounting
Surface
Enclosure Type
Outdoor type 3R plastic
Max. Wattage
6 W
Hz - Electrical
60hz
Switch Type
SPST
Features
Automatic Daylight Savings Functions, Permanent Manual Override, Temporary Override
Voltage Type
Selector Switch
Application
Interior Lighting, Exterior Lighting, Electric Pumps, Electric Motor Control, Various Other Electrical Loads
Adjustment Type
Automatic
Astronomic Functionality
No
Events Available
28
Mounting Style
Surface
Electrical Installation Type
Screw Terminal
AC Voltage Rating
120-277V AC
Series
EP100C
Timer Functions
On/Off
Time Setting - Minimum
1 min
Horsepower @ 120V - Maximum
1 hp
Horsepower @ 240V - Maximum
2 hp
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Maximum
24 hr
Body Color
Beige
NEMA Enclosure Rating
3R
Current Rating - Maximum
30 A
Operating Temperature - Maximum
104 Degrees F
Time Maximum Setting
24 hr.

Dimensions

Width
5 1/2 in
Depth
3 3/4 in
Height
9 3/8 in
Display Height
1 in
Display Width
3 in
Max. Wire Size
#8 AWG
Overall Width
5 1/2 in
Overall Depth
3 3/4 in
Overall Height
9 3/8 in
Fits Chest Size
Automatic Daylight Savings Functions, Permanent Manual Override, Temporary Override

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Beige, Backup Device Battery, Backup Time 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.