Ethernet Cable

  • Mfr # N261-010-WH
  • Zoro # G616135988
product price: 
$
10.79
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N261-010-WH
Zoro #
G616135988
UPC #
037332277374
Country of Origin
China
Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Color
White
Shielded
Unshielded
Jacket Material
PVC
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
End 1 Connector Orientation
Straight
Conductor Gauge
24 AWG
End 2 Boot Type
Snagless
Transmission Speed
10 GBps
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
Includes Protective Cap
Protective Cap Not Included
Maximum Frequency
600 MHz
NEC Article and Type
CM
Number of Conductor Pairs
4
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride

Dimensions

Cable Diameter
6 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Wire Size
24 AWG
Cable Length
10 ft

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & reviews