Shop ZORO SELECT

SJTW Outdoor Extension Cord, 12 AWG 1 Outlet, 5-15R, Yellow, PVC, 5-15P, 25ft

  • Mfr # 52NY26
  • Zoro # G7508895

product price: 
$
50.59
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52NY26
Zoro #
G7508895
UPC #
190735959510
Country of Origin
Indonesia
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL/CUL
Watts
1875W
Shape
Round
Plug Style
Straight
Temp. Rating
0° to 167°F
Temperature Rating
-58 Degrees to 167 Degrees F
Maximum Current
15 A
Product Type
Lighted Extension Cord
Maximum Watts
1,875 W
Cord Shape
Round
Cord Ending
Single Connector
Features
Lighted End

Dimensions

Wire Size
12 AWG
Cord Length
25 ft
Nominal Outside Dia.
0.42 in
Nominal Outside Diameter
0.42 in
Fits Chest Size
Lighted End

Description

Lighted Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products