Shop MAG-MATE
See all product information
Create Account
Ring Magnet, Ceramic, 41 lb.
- Mfr # 455005
- Zoro # G6161373
product price:Â
$
20.15
/ea
Key Features
Material
Ceramic
Max. Pull
41 lb
Thickness
0.75 in
Overall Height
3/4 in
Diameter
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455005
- Zoro #
- G6161373
- UPC #
- 682241104107
- Country of Origin
- China
- Material
- Ceramic
- Max. Pull
- 41 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 480 Degrees F
- Color
- Black
- Magnetized Direction
- Through Thickness
- Weight Capacity
- 20.5 lb
- Shape
- Round
- Pull Force - Maximum
- 20.5 lbf
- Stability Temperature
- 350 Degrees F
Description
Ring Magnet, Material Ceramic 8, Max. Pull 41 lb., Overall Height 3/4 In., Diameter 5-1/4 In., Hole Dia. 2-5/16 In., Stability Temp. 480 Degrees F