11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle
- Mfr # 7516
- Zoro # G5251434
product price:Â
$
5.55
/ea
Key Features
Material
Ceramic
Max. Pull
11 lb
Thickness
0.283 in
Overall Height
1 in
Diameter
1 27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7516
- Zoro #
- G5251434
- UPC #
- 095421075164
- Country of Origin
- China
- Material
- Ceramic
- Max. Pull
- 11 lb
- Item
- Ceramic Magnets
- Casing Material
- Steel
- Stability Temp.
- 400 Degrees F
- Includes
- Non-Scratch Liner
- Color
- Black/Silver/White
- Features
- Encased with Handle
- Nonmagnetic Side
- Weak Magnet
- Weight Capacity
- 11 lb
- Shape
- Round
- Pull Force - Maximum
- 11 lbf
- Ceramic Grade
- 5
- Stability Temperature
- 400 Degrees F
- Magnetized Direction
- Through Thickness
- Shell Material
- Ceramic
- Wire Color
- Black/Silver/White
Dimensions
- Thickness
- 0.283 in
- Overall Height
- 1 in
- Diameter
- 1 27/64 in
- Fits Chest Size
- Encased with Handle
Description
Holding Magnet, Type Round BaseHeight (In.) 1Dia. (In.) 1-1/2 Max. Pull (Lb.) 11, Magnetic Strength 11 lb., Stability Temp. (Deg. F) 400, Steel Cup, Ceramic Ring Magnet, Hard Plastic Knob, Vinyl Liner, Black, Nickel Plated, Includes Non-Scratch Liner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.