Air Filter, Round, Engine
- Mfr # AF331
- Zoro # G616175007
product price:Â
$
59.89
/ea
Key Features
Filter Design
Axial Seal
Shape
Round
Overall Height
8 5/16 in
Product Type
Engine Air Filter
Inside Diameter - Bottom
6 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF331
- Zoro #
- G616175007
- UPC #
- 638217011757
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 5/16 in
- Inside Diameter - Bottom
- 6 1/16 in
- Inside Diameter
- 6 1/16 in
- Outside Diameter
- 10 13/32 in
Details
- Filter Design
- Axial Seal
- Shape
- Round
- Item
- Air Filter
- Product Type
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Vehicle Make
- Athey Products, Broyt, Garwood-Buckeye, Towmotor
- Compatible Manufacturer Model Number
- 1046Z43, 2R6008, 324, 3I0853, 4L9851, 4L9892, 5L7687, 6424677, 6N3686, 87851, 92302517, 93851, ACA223, FA543, HDA5149, PA723, PCA223, PMA4L9851, SA127, TA7362, U019327
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1046Z43, 2R6008, 324, 3I0853, 4L9851, 4L9892, 5L7687, 6424677, 6N3686, 87851, 92302517, 93851, ACA223, FA543, HDA5149, PA723, PCA223, PMA4L9851, SA127, TA7362, U019327
- For Manufacturer Part Number
- 1046Z43, 2R6008, 324, 3I0853, 4L9851, 4L9892, 5L7687, 6424677, 6N3686, 87851, 92302517, 93851, ACA223, FA543, HDA5149, PA723, PCA223, PMA4L9851, SA127, TA7362, U019327
- Compatible with Mfr. Model Number
- 1046Z43, 2R6008, 324, 3I0853, 4L9851, 4L9892, 5L7687, 6424677, 6N3686, 87851, 92302517, 93851, ACA223, FA543, HDA5149, PA723, PCA223, PMA4L9851, SA127, TA7362, U019327
- Compatible Manufacturer Part Number
- 1046Z43, 2R6008, 324, 3I0853, 4L9851, 4L9892, 5L7687, 6424677, 6N3686, 87851, 92302517, 93851, ACA223, FA543, HDA5149, PA723, PCA223, PMA4L9851, SA127, TA7362, U019327
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.