Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF332
- Zoro # G723524606
product price:Â
$
66.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12 5/16 in
Baldwin Interchange
PA618-S
Compatible Vehicle Make
Athey Products, Bowmaker, Caterpillar, Djb Engineering, Garwood-Buckeye, Grove, Mitsubishi, Towmotor
Use Location
Engine
Filter Design
Axial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF332
- Zoro #
- G723524606
- UPC #
- 638217011764
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 5/16 in
- Outside Diameter
- 10 13/32 in
- Inside Diameter
- 6 1/16 in
- Overall Height
- 12 5/16 in
- Wire Rope Length
- 12 5/16 in
- Length
- 12 5/16 in
Details
- Baldwin Interchange
- PA618-S
- Compatible Vehicle Make
- Athey Products, Bowmaker, Caterpillar, Djb Engineering, Garwood-Buckeye, Grove, Mitsubishi, Towmotor
- Use Location
- Engine
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 310, AH52, C-135, C100, C130, D250, D25C, D300, D350C, D35C, D6C, E-100, E-130, E-135, L200 EXPRESS, PR275, SIGMA, TM-400
- Compatible Vehicle Type
- Construction Equipment, Trucks
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 310, AH52, C-135, C100, C130, D250, D25C, D300, D350C, D35C, D6C, E-100, E-130, E-135, L200 EXPRESS, PR275, SIGMA, TM-400
- For Manufacturer Part Number
- 310, AH52, C-135, C100, C130, D250, D25C, D300, D350C, D35C, D6C, E-100, E-130, E-135, L200 EXPRESS, PR275, SIGMA, TM-400
- Compatible with Mfr. Model Number
- 310, AH52, C-135, C100, C130, D250, D25C, D300, D350C, D35C, D6C, E-100, E-130, E-135, L200 EXPRESS, PR275, SIGMA, TM-400
- Compatible Manufacturer Part Number
- 310, AH52, C-135, C100, C130, D250, D25C, D300, D350C, D35C, D6C, E-100, E-130, E-135, L200 EXPRESS, PR275, SIGMA, TM-400
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.