Fractional Basic Service Tool Set

  • Mfr # 161
  • Zoro # G616266996
product price: 
$
1,149.99
/ea
Free Shipping & Returns

Key Features

Includes
(13) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (2) Cold Chisels, (2) Extensions, (2) Round Head Ratchets, (2) Universals, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Flex Handles, (3) Slotted Screwdrivers - Round Shank, (5) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (7) 12-Point Flat Stem Combination Wrenches - Satin Finish, (8) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Adapters, Ball Pein Hammers, Center Punches, HTI Safety Book, Phillips Screwdrivers, Pin Punches, SAE and Metric Miniature Combination Wrench Set - Cougar Pro, Solid or Starter Punches, Tongue and Groove Pliers
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
97
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
161
Zoro #
G616266996
UPC #
076799001610
Country of Origin
United States

Dimensions

For Fastener Sizes
3/16" to 1-1/4"
Drive Size1
1/4in; 3/8in; 1/2in
Fits Chest Size
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength

Details

Item
Fractional Basic Service Tool Set
Includes
(13) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (2) Cold Chisels, (2) Extensions, (2) Round Head Ratchets, (2) Universals, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Flex Handles, (3) Slotted Screwdrivers - Round Shank, (5) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (7) 12-Point Flat Stem Combination Wrenches - Satin Finish, (8) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Adapters, Ball Pein Hammers, Center Punches, HTI Safety Book, Phillips Screwdrivers, Pin Punches, SAE and Metric Miniature Combination Wrench Set - Cougar Pro, Solid or Starter Punches, Tongue and Groove Pliers
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
97
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
Number of Wrenches
8
Number of Striking and Struck Tools
3
Pliers Included
Tongue and Groove Plier
Tool Storage Type
None, Tools Only
HVAC Tools Included
None
Number of Sockets, Drive Tools, and Accessories
29
Electrical and Telecom Tools Included
None
Striking and Struck Tools Included
(2) Cold Chisels, Ball Pein Hammer, Center Punch, Pin Punch, Starter or Solid Punch
Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, L-Key SAE Short Arm in Pouch 7 Piece Set, Phillips Screwdrivers
Number of Pliers
1
Sockets, Drive Tools, and Accessories Included
(113) Hand Socket 12 Pt Std SAE, (16) Hand Socket 6 Pt Std SAE, (5) Drive Tools, (5) Hand Socket Accessories, (9) Hand Socket 6 Pt Deep SAE
Wrenches Included
(4) Open End SAE, (7) Combination Wrenches 12 Pt Satin, Combination Mini Wrenches Full Polish SAE 10 Pc Set
Measurement Type
SAE
Cutting Tools Included
NONE
Number of Screwdrivers, Keys, and Bits
17
Miscellaneous Tools Included
Hand Tool Institute Safety Book

Description

Fractional Basic Service Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 97, Pliers Included Tongue and Groove Plier, Screwdrivers, Keys, and Bits Included (3) Slotted Screwdrivers - Round Shank, L-Key SAE Short Arm in Pouch 7 Piece Set, Phillips Screwdrivers

Ratings & reviews