125 pc. Mechanic's Tool Set, Ratchets, Sockets, Wrenches, Screwdrivers
- Mfr # W1525
- Zoro # G923310658
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Drive End Type
Hex, Phillips, Pozi, Slotted, Star
Socket Depth
Regular
Impact Rated
No
Drive Size
1/4, 1/2, 3/8 in
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1525
- Zoro #
- G923310658
- UPC #
- 39564115257
- Country of Origin
- China
Dimensions
- Socket Depth
- Regular
- Drive Size
- 1/4, 1/2, 3/8 in
Details
- Drive End Type
- Hex, Phillips, Pozi, Slotted, Star
- Impact Rated
- No
- Item
- Tool Set
- Color
- Silver, Black
- SAE or Metric
- Both
Description
Make sure you have all the tools you need for projects and repairs around the house, garage, shop, and especially on vehicles. This handy tool set offers ratchets, SAE and metric sockets with accessories, screwdrivers, wrenches, pliers, hex key sets, bit driver with bits, and much more. With a total of 125 pieces, this tool kit alos comes in a handy, durable, tri-fold storage case for easy organization and transportation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.