Wave Keys Graphite
- Mfr # 920-011898
- Zoro # G616433107
product price:Â
$
95.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Maximum Battery Life
3 Year
Keyboard/Keypad Wireless Operating Distance
32.80 ft
Number of Batteries Supported
2
Height
1.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-011898
- Zoro #
- G616433107
- UPC #
- 97855191533
- Country of Origin
- China
Dimensions
- Height
- 1.20 in
- Battery Size Supported
- AAA
- Keyboard/Keypad Width
- 14.80 in
- Keyboard/Keypad Depth
- 8.62 in
Details
- Item
- Keyboard
- Color
- Gray
- Maximum Battery Life
- 3 Year
- Keyboard/Keypad Wireless Operating Distance
- 32.80 ft
- Number of Batteries Supported
- 2
- Power Source
- Battery
- Keyboard/Keypad Connectivity Technology
- Wireless
- Includes
- Wave Keys Keyboard 2 x AAA Batteries Logi Bolt USB Receiver QSG
- Mounting
- Compact
- Platform Supported
- PC, Mac
- Keyboard/Keypad Features
- Battery Indicator, Palm Rest, Multi-host Support, Numeric Keypad, On/Off Switch, Ergonomic, Adjustable Tilt
- Interface
- USB
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Operating System Compatibility
- Windows 10, Linux, Android 9.0, iPadOS 14, Windows 11, ChromeOS, Mac OS X 11.0 Big Sur, iOS 14
- Compatible Devices
- Smartphone, Notebook, Tablet
- Battery Included
- Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.