G915X TKL TACTILE BLACK
- Mfr # 920012715
- Zoro # G514837007
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
OS: Mac OS X 10.11 El Capitan, Android 4.3 Jelly Bean, ChromeOS, Windows 10, Mac OS X 11.0 Big Sur, Mac OS, iOS 10, Windows 11
Includes
G915 X LIGHTSPEED TKL Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Maximum Battery Life
1 Month
Backlight Type
RGB LED
Hot Keys
Volume Roller, Media Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920012715
- Zoro #
- G514837007
- UPC #
- 97855194794
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Length
- 18.70 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Height
- 0.89 in
- Height
- 0.89 in
- Width
- 5.91 in
- Length
- 18.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.