FAZTEK
- Mfr # 48265
- Zoro # G616439949
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Depth
5 1/2 in
Frame Color
Black
Number of Subpanels
0
Method of Construction
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48265
- Zoro #
- G616439949
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Number of Subpanels
- 0
- Method of Construction
- Extruded
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- Double Feet, Endcaps
- Assembly
- Unassembled
- Frame Type
- Add-On
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Standards
- OSHA & ANSI
- Material
- Polycarbonate
- Panel Color
- Clear
- Panel Type
- Solid
- Item
- T-Slot Framing System Panel
- Finish
- Anodized
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 24 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.