Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 13FT9025-144
- Zoro # G416439736
product price:Â
$
174.49
/ea
Free Shipping & Returns
Key Features
Flange Height
1/2 in
Weight per Unit Length
0.35 lb-in
Color
Clear
Material
Aluminum
Tube Profile Type
Single-Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13FT9025-144
- Zoro #
- G416439736
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Track Tube System
- Color
- Clear
- Material
- Aluminum
- Tube Profile Type
- Single-Flange
- Finish
- Anodized
- Holes
- No Holes
- Series
- Quick Frame
- Flange Type
- Smooth
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Wire Color
- Clear
- Traction Material
- Aluminum
Dimensions
- Flange Height
- 1/2 in
- Weight per Unit Length
- 0.35 lb-in
- Wall Thickness
- 3/50 in
- Nominal Length
- 145 in
- Profile Height
- 1 in
- Profile Width
- 1 in
- Slot Width
- 5/16 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.